Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 12 gal., Yellow
Mfr # 891325
Zoro # G3365663
product price: $1,160.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,160.00
Free 30-Day Returns
Key Features
- Depth 18"
- Rated For Flammable Storage Yes
- Includes (4) Level Adjusting Feet and Hazardous Warning Label
- Finish Powder Coated
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891325
- Zoro # G3365663
- UPC # 697841112551
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18" |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 18 in |
Details
Rated For Flammable Storage | Yes |
Includes | (4) Level Adjusting Feet and Hazardous Warning Label |
Finish | Powder Coated |
Color | White |
Item | Flammable Liquid Safety Cabinet |
Number of Doors | 2 |
Material | Galvanized Steel |
Standards | OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code |
Door Type | Self-Closing |
Number of Shelves | 1 |
Features | Fixed Shelves |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Door Closure Type | Self-Closing |
Cabinet Format | Standard |
Storage Capacity | 12 gal |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 18 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color White, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Yellow, 2in W, For Mfr No. VnM4, REFYL-3508 (REFYL-3508)
- CLC WORK GEAR Plastic Cap Swivel Kneepads, PR (V230)
- ANSELL Ansell Polypropylene Glove Liners (222187 78-101)
- AEROSOCK Replacement Windsock, Red/Orange, 72" L (ASX1872)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- Justrite Safety Cabinets