Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 12 gal., Gray, Width: 43"
Mfr # 891303
Zoro # G3365654
product price: $1,010.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,010.00
Free 30-Day Returns
Key Features
- Depth 18"
- Rated For Flammable Storage Yes
- Finish Powder Coated
- Color Gray
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891303
- Zoro # G3365654
- UPC # 697841112476
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18" |
Exterior Height | 18 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Details
Rated For Flammable Storage | Yes |
Finish | Powder Coated |
Color | Gray |
Material | Galvanized Steel |
Item | Flammable Liquid Safety Cabinet |
Includes | (4) Level Adjusting Feet and Hazardous Warning Label |
Additional Shelf | 1YNH7 |
Standards | OSHA, NFPA Code 30, FM |
Number of Doors | 2 |
Features | Fixed Shelves |
Door Type | Manual |
Number of Shelves | 1 |
Compliance | Complies with NFPA Code 30; FM Approval |
Cabinet Format | Standard |
Storage Capacity | 12 gal |
Door Closure Type | Manual |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 18 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (3 X 1000' 4-M)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY Padlock, 6 Pins, Red, PK24 (SDAL-RED-38ST-KD24)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246234)
- JUSTRITE SURE-GRIPĀ® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891300)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- JUSTRITE Haz Material Safety Cabinet, 45 Gal, Blue (864528)
- EAGLE MFG Paints and Inks Cabinet, 40 gal., Yellow (YPI32X)
- Justrite Safety Cabinets