Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 12 gal., Gray, Safety Cabinet Type: Standard
Mfr # 891203
Zoro # G3365645
product price: $884.00
/ea
Free Shipping & Returns
$884.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23-1/4"
- Depth 18"
- Height 35"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891203
- Zoro # G3365645
- UPC # 697841112292
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23-1/4" |
Depth | 18" |
Height | 35" |
Exterior Width | 23-1/4 in |
Exterior Depth | 18 in |
Exterior Height | 35" |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 35 In., Width 23-1/4 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Gray, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 14"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162706)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- MONTOUR LINE Red Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-RD-125-BX)
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- Justrite Safety Cabinets