Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 12 gal., Gray, Material: Galvanized steel
Mfr # 891223
Zoro # G3365593
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,090.00
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23-1/4"
- Depth 18"
- Height 35"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 891223
- Zoro # G3365593
- UPC # 697841112391
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23-1/4" |
Depth | 18" |
Height | 35" |
Exterior Width | 23-1/4 in |
Exterior Depth | 18 in |
Exterior Height | 35" |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 35 In., Width 23-1/4 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Gray, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Footwear Traction, PR (08533)
- NEVS Mini - Striped Flag - White w/Silver - 3/16" x 1" (NEV40063)
- BANNER STAKES Belt Barrier, Caution Do Not Enter (PL4108)
- 3M Exhalation Valve, PK10 (6583)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE SURE-GRIPĀ® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G (896010)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BK22YP)
- Justrite Safety Cabinets