Shop All Safety Cabinets
This Product is Discontinued
Justrite
Flammable Cabinet, Vertical, 2X55 gal., YLW (Discontinued)
Mfr # 899100
Zoro # G3365724
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Capacity (2) 55 gal
- Width 59 in
- Depth 34 in
- Height 65 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 899100
- Zoro # G3365724
- UPC # 697841115033
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 59 in |
Depth | 34 in |
Height | 65 in |
Exterior Width | 56 in |
Exterior Dimensions (WxDxH) - Hazmat | 56 in x 34 in x 65 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity (2) 55 gal, Height 65 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.