Shop All Safety Cabinets
Justrite
Flammable Cabinet, Vertical, 2X55 Gal., Red
Mfr # 899161
Zoro # G9832024
product price: $4,100.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,100.00
Free 30-Day Returns
Key Features
- Capacity (2) 55 gal
- Width 59 in
- Depth 34 in
- Height 65 in
- Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899161
- Zoro # G9832024
- UPC # 697841115101
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 59 in |
Depth | 34 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Door Opening Width | 56 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 59 in x 34 in x 65 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Exterior Width | 59 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 59 in x 34 in x 65 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity (2) 55 gal, Height 65 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00043)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-14)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 24 dB, M-100, M-300, Orange (37333)
- ERGODYNE Class 2 Econo Breakaway Vest, 2XL/3XL (21077)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE SURE-GRIPĀ® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Double Door, 30 Gallon, 43Wx18Dx44H (316094)
- Justrite Safety Cabinets