Shop All Safety Cabinets
Justrite
Flammable Cabinet, Vertical, 2X30 gal., YLW
Mfr # 899070
Zoro # G3365058
product price: $3,300.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,300.00
Free 30-Day Returns
Key Features
- Capacity (2) 30 gal
- Width 43 in
- Depth 34 in
- Height 65 in
- Door Type Self-Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899070
- Zoro # G3365058
- UPC # 697841114982
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 34 in |
Height | 65 in |
Door Opening Width | 40 3/4 in |
Exterior Depth | 34 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 34 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 65 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity (2) 30 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend/Background Color: White/blue (TDK720VPR)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline (3200-B50)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Medium (O22007)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- JUSTRITE Flammable Cabinet, 96 Gal., Yellow (896030)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI77X)
- Justrite Safety Storage