Shop All Safety Cabinets
Justrite
Flammable Cabinet, Vertical, 2X30 Gal., YLW
Mfr # 899060
Zoro # G7553831
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,800.00
Free 30-Day Returns
Key Features
- Capacity (2) 30 gal
- Width 43 in
- Depth 34 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 899060
- Zoro # G7553831
- UPC # 697841114937
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 34 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Door Opening Width | 40 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 34 in x 65 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 65 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity (2) 30 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, 5X-Large (7040-CD 5XL)
- SAFEWAZE Full Body Harness, Vest Style, S (FS99160-E-S)
- OAKLEY Oakley OHydrolix Cloth Fitted Face Mask (AOO9715AC-6ZZ)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, 2XL ( 11 ), 180 PK (7502PFXXL)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (9010X)
- Justrite Safety Cabinets