Shop All Safety Cabinets
Justrite
Flammable Cabinet, 60 Gal., Yellow
Mfr # 894590
Zoro # G9960036
product price: $2,800.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,800.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 894590
- Zoro # G9960036
- UPC # 697841132016
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Door Opening Width | 40 3/4 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 65 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 6.5-7, PR (457406W-079-38)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC 60 Riderco, XL (360CXL)
- ARIAT 6-Inch Work Boot, M, 7 1/2, Brown, PR (10033995)
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 2-1/2 In (662-2511)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- Justrite Safety Cabinets