Shop All Safety Cabinets
Justrite
Flammable Cabinet, 60 gal., Red
Mfr # 899071
Zoro # G9832042
product price: $3,500.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,500.00
Free 30-Day Returns
Key Features
- Depth 34 in
- Door Type Self-Closing
- Rated For Flammable Storage Yes
- Cabinet Height Range Full Height
- Standards FM, International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899071
- Zoro # G9832042
- UPC # 697841114999
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 34 in |
Cabinet Height Range | Full Height |
Door Opening Width | 40 3/4 in |
Exterior Depth | 34 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 65 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 60 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (GWGN49100)
- NMC Extinguisher Sign - Spanish, 18 in Height, 4 in Width, Glow Rigid (SPGLTV44)
- BRADY Ball Valve Lockout, 4 1/4 in W, Plastic (151748)
- TILLMAN Mechanics Gloves, XL, Black/White, Spandex/Nylon (1470XL)
- JUSTRITE Flammable Cabinet, 36 Gal., Red (892231)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Battery Charging Cabinet, Gray, 60Hz (231703)
- DURHAM MFG Safety Cabinet, Manual Close, 16 gal., Yellow (1016M-50)
- Justrite Safety Storage