Shop All Safety Cabinets
Justrite
Flammable Cabinet, 55 gal., Gray
Mfr # 896263
Zoro # G3364918
product price: $2,300.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,300.00
Free 30-Day Returns
Key Features
- Depth 34"
- Rated For Flammable Storage Yes
- Color Gray
- Includes Drum Rollers
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 896263
- Zoro # G3364918
- UPC # 697841114685
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 34" |
Exterior Depth | 34 in |
Exterior Width | 34 in |
Exterior Height | 65" |
Details
Rated For Flammable Storage | Yes |
Color | Gray |
Includes | Drum Rollers |
Item | Vertical Drum Safety Cabinet |
Number of Doors | 2 |
Finish | Powder Coated |
Sump Capacity | 8.3 gal |
Standards | OSHA, NFPA Code 30, FM |
Material | Galvanized Steel |
Door Type | Manual |
Number of Shelves | 1 |
Features | Adjustable Shelves |
Compliance | Complies with NFPA Code 30; FM Approval |
Cabinet Format | Vertical Drum |
Door Closure Type | Manual |
Storage Capacity | 55 gal |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 55 gal, Height 65 In., Width 34 In., Depth 34 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Half Mask Respirator, Silicone, M (7802)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 120VAC (868STRB-N5)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0441-RD_5X3.5 (LCU4-0441-RD_5X3.5)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (91224)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Yellow (8904205)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Flammable Safety Cabinet, 17 gal., Red (891721)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 30 Gallon (893000)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU15YP)
- Justrite Safety Cabinets