Shop All Safety Cabinets
Justrite
Flammable Cabinet, 54 gal., White
Mfr # 895425
Zoro # G3364875
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Number of Doors 1
- Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
- Material Galvanized Steel
- Sump Capacity 5.4 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 895425
- Zoro # G3364875
- UPC # 697841114166
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 34 in |
Exterior Height | 65" |
Exterior Width | 23-1/4 in |
Details
Rated For Flammable Storage | Yes |
Item | Flammable Liquid Safety Cabinet |
Number of Doors | 1 |
Standards | OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code |
Material | Galvanized Steel |
Sump Capacity | 5.4 gal |
Color | White |
Finish | Powder Coated |
Door Type | Self-Closing |
Features | Adjustable Shelves |
Number of Shelves | 3 |
Storage Capacity | 54 gal |
Cabinet Format | Slimline |
Door Closure Type | Self-Closing |
Description
Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 54 gal, Height 65 In., Width 23-1/4 In., Depth 34 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color White, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH 24" Aluminum Friction Saver (NAFS-24)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Burgundy (FP-N-100-XS-BRG)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, NOTICE Mechanical Room No Unauthorized Access Sign, Landscape (OS-NS-P-1824-L-15949)
- 3M PROTECTA Body Belt, 2 D-Rings, Size XL (1091015)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Sure-Grip EX Paints and Inks Cabinet, 45 gal., Red (894521)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- Justrite Safety Cabinets