Shop All Safety Cabinets
Justrite
Flammable Cabinet, 45 gal., White
Mfr # 8945253
Zoro # G3364848
product price: $2,000.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,000.00
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43"
- Depth 18"
- Height 65"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8945253
- Zoro # G3364848
- UPC # 697841113923
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Height | 65" |
Exterior Height | 65" |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color White, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 8, 100 PK, Blue (980)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 10, W, PR (P89940)
- BRADY Blank Tag, Cardstock, Manila, PK1000 (102047)
- BROTHER Brother® P-Touch® TC Tape Cartridges, 3/8"W, White on Black, 2/Pack (TC34Z)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow (899080)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- Justrite Safety Cabinets