Shop All Safety Cabinets
Justrite
Flammable Cabinet, 40 Gal., Yellow
Mfr # 893010
Zoro # G7452785
original price:
$1,464.37
13% off
new price: $1,260.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,260.00
Free 30-Day Returns
Key Features
- Capacity 40 gal
- Width 43 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 893010
- Zoro # G7452785
- UPC # 697841113374
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Cabinet Height Range | Counter Height |
Door Opening Width | 40 3/4 in |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 44 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 40 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Scratch-Resistant (14480)
- CONDOR Drench Shower, ABS Plastic, 94-3/4 in. H (49EV45)
- NMC Notice Safety Shoes Required In This Are, 10 in Height, 14 in Width, Aluminum (N341AB)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, 2XL (35141.2X)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- Justrite Safety Storage