Shop All Safety Cabinets
Justrite
Flammable Cabinet, 30 gal., White
Mfr # 893305
Zoro # G3364909
product price: $1,600.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,600.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Sump Capacity 5.15 gal
- Material Galvanized Steel
- Number of Doors 2
- Standards OSHA, NFPA Code 30, FM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 893305
- Zoro # G3364909
- UPC # 697841113688
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 35" |
Exterior Width | 36 in |
Exterior Depth | 24 in |
Details
Rated For Flammable Storage | Yes |
Sump Capacity | 5.15 gal |
Material | Galvanized Steel |
Item | Flammable Liquid Safety Cabinet |
Number of Doors | 2 |
Standards | OSHA, NFPA Code 30, FM |
Finish | Powder Coated |
Color | White |
Number of Shelves | 1 |
Features | Adjustable Shelves |
Door Type | Manual |
Cabinet Format | Undercounter |
Door Closure Type | Manual |
Storage Capacity | 30 gal |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 30 gal, Height 35 In., Width 36 In., Depth 24 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color White, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803ESIN/11)
- NEVS Decadron___mg/ml DTI 1/2" x 500" White w/Black (SANT-68)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, S, 1 PR (577S-06-V)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92143)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE Cabinet, Pesticide, Green, 60 Gallon (896004)
- Justrite Safety Storage