Shop All Safety Cabinets
Justrite
Flammable Cabinet, 30 gal., Red
Mfr # 893301
Zoro # G2257921
product price: $1,500.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,500.00
Free 30-Day Returns
Key Features
- Depth 24 in
- Door Type Manual
- Rated For Flammable Storage Yes
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 893301
- Zoro # G2257921
- UPC # 697841113657
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 24 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 33 3/4 in |
Exterior Depth | 24 in |
Exterior Width | 36 in |
Exterior Height | 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 36 in x 24 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 30 gal, Height 35 in, Width 36 in, Depth 24 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEPOWER Leather Drivers Gloves, M, PR (PWG-138420M)
- NEWSTRIPE Stencil, Breast Cancer Ribbon, 1/16" (10004450)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206075)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, L, 50 PK (241909)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 30 Gallon (893000)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894580)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JAMCO Cabinet, 2-Dr, 45 gal., Flammable, 18 x 65 x 43 (BS45YP)
- Justrite Safety Cabinets