Shop All Safety Cabinets
Justrite
Flammable Cabinet, 23 gal., Light Neutral
Mfr # 883607
Zoro # G3364577
product price: $2,400.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,400.00
Free 30-Day Returns
Key Features
- Capacity 23 gal
- Width 36"
- Depth 21-5/8"
- Height 35-3/4"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 883607
- Zoro # G3364577
- UPC # 697841129856
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 36" |
Depth | 21-5/8" |
Height | 35-3/4" |
Exterior Height | 35-3/4" |
Exterior Width | 36 in |
Exterior Depth | 21-5/8 in |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 23 gal, Height 35-3/4 In., Width 36 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Light Neutral, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, XS, PR (NF11/6XS)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, L, PR (66NFW-10-V)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 55 gal (HAZ2610X)
- Justrite Safety Storage