Shop All Safety Cabinets
Justrite
Flammable Cabinet, 22 gal., White
Mfr # 892205
Zoro # G2258000
product price: $1,320.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,320.00
Free 30-Day Returns
Key Features
- Capacity 22 gal
- Width 23 1/4 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 892205
- Zoro # G2258000
- UPC # 697841112964
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 1/4 in |
Depth | 18 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Exterior Width | 23 1/4 in |
Exterior Depth | 18 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Flammables | 23 1/4 in x 18 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 22 gal, Height 65 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color White, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6912M)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, M, 100 PK (25-101)
- CELLUCAP Laboratory Barrier Gown, Universal, Knit (434TKCGRA)
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (ND3000-XL)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- JUSTRITE Cabinet, Pesticide, Green, 60 Gallon (896004)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- Justrite Safety Cabinets