Shop All Safety Cabinets
Justrite
Flammable Cabinet, 22 gal., Red
Mfr # 892321
Zoro # G3364787
product price: $1,470.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,470.00
Free 30-Day Returns
Key Features
- Capacity 22 gal
- Width 35"
- Depth 22"
- Height 35"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 892321
- Zoro # G3364787
- UPC # 697841113190
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 35" |
Depth | 22" |
Height | 35" |
Door Opening Width | 32 3/4 in |
Exterior Height | 35 in |
Exterior Width | 35 in |
Exterior Dimensions (WxDxH) - Flammables | 35 in x 22 in x 35 in |
Exterior Depth | 22 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 35 in x 22 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 22 gal, Height 35 In., Width 35 In., Depth 22 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (73060-08)
- BRADY Label, 1/2 in W, White (M6-61-483)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size L (9) (99-1-901-9-K)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891300)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE Corrosive Safety Cabinet, 24", H (891702)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JAMCO Corrosive Safety Cabinet, 18 gal., Blue (CK18BP)
- Justrite Safety Cabinets