Shop All Safety Cabinets
Justrite
Flammable Cabinet, 20 gal., Red
Mfr # 891531
Zoro # G2258055
product price: $1,400.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,400.00
Free 30-Day Returns
Key Features
- Capacity 20 gal
- Width 23 1/4 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards OSHA, NFPA 30, NFPA 1, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891531
- Zoro # G2258055
- UPC # 697841112728
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 1/4 in |
Depth | 18 in |
Height | 44 in |
Cabinet Height Range | Counter Height |
Door Opening Width | 20 3/4 in |
Exterior Depth | 18 in |
Exterior Width | 23 1/4 in |
Exterior Dimensions (WxDxH) - Flammables | 23 1/4 in x 18 in x 44 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 44 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 20 gal, Height 44 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Red, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (HUG2-06-XXL)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- CAT FOOTWEAR Work Boots, Composite, Men, 9.5, W, Black, PR (P89955)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (844098)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Cabinet, Pesticide, Green, 60 Gallon (896004)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 45 gal. (1045M-50)
- Justrite Safety Cabinets