Shop All Safety Cabinets
Justrite
Flammable Cabinet, 19 gal., Light Neutral
Mfr # 883027
Zoro # G3364403
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,700.00
Free 30-Day Returns
Key Features
- Capacity 19 gal
- Width 30"
- Depth 21-5/8"
- Height 35-3/4"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 883027
- Zoro # G3364403
- UPC # 697841129825
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 30" |
Depth | 21-5/8" |
Height | 35-3/4" |
Exterior Depth | 21-5/8 in |
Exterior Height | 35-3/4" |
Exterior Width | 30 in |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 19 gal, Height 35-3/4 In., Width 30 In., Depth 21-5/8 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Light Neutral, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Pull On, 10inH, PR (CA4582)
- IRONCLAD PERFORMANCE WEAR Cold Protect Gloves, Full Fingers, XL, PR (SDXW2-05-XL)
- NMC GHS SECONDARY CONTAINER (GHS2264ALV)
- OCCUNOMIX Medium Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YM)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- Justrite Safety Storage