Shop All Safety Cabinets
Justrite
Flammable Cabinet, 110 gal., White
Mfr # 8991053
Zoro # G3365128
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,700.00
Free 30-Day Returns
Key Features
- Capacity 110 gal
- Width 59"
- Depth 34"
- Height 65"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 8991053
- Zoro # G3365128
- UPC # 697841115088
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 59" |
Depth | 34" |
Height | 65" |
Exterior Depth | 34 in |
Exterior Width | 59 in |
Exterior Height | 65" |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 110 gal, Height 65 In., Width 59 In., Depth 34 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color White, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST FR Antistatic Henley T-Shirt, L (FR32)
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - S/M (48-73-5031)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan (482002)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- EAGLE MFG Paints and Inks Cabinet, 40 gal., Yellow (YPI32X)
- Justrite Safety Storage