Shop All Gas Cylinder Storage
Justrite
Fire Resistant Wall Panel, Marinite I„¢ Fire Block in Steel Shell, 12" x 60"
Mfr # 35352
Zoro # G205976060
original price:
$2,060.31
19% off
new price: $1,661.99
/ea
Free Shipping & Returns
$1,661.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 60 in
- Width 12 in
- Depth 2 in
- Standards Compliant with NFPA 1, NFPA 55
- Material Steel/Marinite® I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35352
- Zoro # G205976060
- UPC # 697841211223
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 60 in |
Width | 12 in |
Depth | 2 in |
Details
Standards | Compliant with NFPA 1, NFPA 55 |
Material | Steel/Marinite® I |
Description
Fire resistant wall panel, marinite i fire block in steel shell, 12" x 60" marinite i one hour fire rated insert is specifically designed for oxygen/fuel gas cylinder separation. designed for use in conjunction with justritety cylinder barricade racks, g-sgd series, or may be used as wall mounted free-standing units these fire partitions meet and exceed nfpa and cga requirements for cylinder fire separation partitions of oxidizing agents and flammable gasses. units mount to exterior walls and floor using your fasteners through provided mounting holes construction features include 14-gauge exterior wall sheathing formed and welded, fully enclosing marinite i fireblock interior material units are fully welded and powder painted for exceptional durability dimensions: 60 x 12 x 1.25 thick weight: 119 lbs ships via truck shipping dimensions: 60 x 40 x 11 shipping weight (with packaging): 182 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Chin Protector, V-Gard Nitrometer Visor (10115827)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Energized Equipment, Landscape (OS-DS-P-710-L-2283)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/3X-Large) (1258FR-LZ-RD-3XL)
- CONDOR Wrist Support, M, Right, Black (2KJG5)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- GLOBAL INDUSTRIAL 3 Cylinder Wall Mount Bracket (116039)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 6 (19C158)
- LITTLE GIANT Gas Cylinder Storage Unit, 10 to 30 Cap (GSU-72W-70H)
- Justrite Safety Storage