Shop All Cable Protectors
Justrite
Fastlane® Drop Over Cable Protector 2 CH 10.75"W - Black
Mfr # FL2X1.75-B
Zoro # G302574466
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Urethane
- Load Capacity 2100 lb/Axle
- Number of Channels 2
- Color Black
- Max. Cable Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # FL2X1.75-B
- Zoro # G302574466
- UPC # 812958001356
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Length | 38.5 in |
Width | 10.75 in |
Channel Width | 1.75 |
Height | 1.5 in |
Size | 1.75 x 1 |
Details
Material | Urethane |
Load Capacity | 2100 lb/Axle |
Number of Channels | 2 |
Color | Black |
Connection Style | L-Connector Connector |
Capacity | Lightweight |
Description | 2 channel cable protector |
Operating temperature | -40°f to 120°f |
Description
FASTLANE® FL2X1.75 TWO CHANNEL DROP OVER PROTECTORS ARE MADE FROM DURABLE POLYURETHANE AND FEATURE HEAVY DUTY, PATENTED "L" SHAPE CONNECTORS FOR EASILY ATTACHING ADDITIONAL PROTECTORS TO EXTEND TO ANY DESIRED LENGTH. THESE LIGHTWEIGHT, LOW PROFILE PROTECTORS FEATURE TWO 1.75" X 1" CHANNELS AND ARE COMPACT FOR EASY SETUP, DISASSEMBLY, AND STORAGE. PATENTED 5-BAR TREAD PLATE SURFACE PROVIDES MAXIMUM TRACTION FOR CARTS AND PEDESTRIAN TRAFFIC. UV STABILIZED MATERIAL WITH MOLDED-IN SAFETY WARNING SYMBOLS (BLACK).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 0.5A, 1 Pole, 230/400V AC, C Curve (5SY61057)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA87)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 3/4, PK10 (COL2809SS)
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 (PLT5S-C0)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base (GD5X125-O/B)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange (FL1X4-O)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 10ft.L (4CEJ8)
- Justrite Cable Protectors