Shop All Cable Protectors
Justrite
Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black
Mfr # FL1X4-B
Zoro # G302574459
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Urethane
- Number of Channels 1
- Load Capacity 2100 lb/Axle
- Color Black
- Max. Cable Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # FL1X4-B
- Zoro # G302574459
- UPC # 812958001332
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Length | 38.5 in |
Width | 10.88 in |
Channel Width | 4 |
Height | 1.5 in |
Size | 4 x 1 |
Details
Material | Urethane |
Number of Channels | 1 |
Load Capacity | 2100 lb/Axle |
Color | Black |
Connection Style | L-Connector Connector |
Capacity | Lightweight |
Operating temperature | -40°f to 120°f |
Description | 1 channel cable protector |
Description
FASTLANE® FL1X4 ONE CHANNEL DROP OVER PROTECTORS ARE MADE FROM DURABLE POLYURETHANE AND FEATURE HEAVY DUTY, PATENTED "L" SHAPE CONNECTORS FOR EASILY ATTACHING ADDITIONAL PROTECTORS TO EXTEND TO ANY DESIRED LENGTH. THESE LIGHTWEIGHT, LOW PROFILE PROTECTORS FEATURE A 4" X 1" CHANNEL SIZE AND ARE COMPACT FOR EASY SETUP, DISASSEMBLY, AND STORAGE. PATENTED 5-BAR TREAD PLATE SURFACE PROVIDES MAXIMUM TRACTION FOR CARTS AND PEDESTRIAN TRAFFIC. UV STABILIZED MATERIAL WITH MOLDED-IN SAFETY WARNING SYMBOLS (BLACK). TIRE LOAD CAPACITY IS 1,050 LB/TIRE, AND THE AXLE LOAD CAPACITY IS 2,100 LB/AXLE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Ultrasonic Box, PNP, NO (XX7V1A1PAM12)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 36 in D, NEMA 3R (RSCG080836G)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 2A, 300V AC, 10kA at 300V AC (GLR-2)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange (FL1X4-O)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- CHECKERS Drop Over Cable Protector 1 CH 5.25W, Fastlane, Orange (FL1X1.5-O)
- Justrite Cable Protectors