Shop All Eyewash and Shower Parts and Accessories
Hughes Safety Showers
Equipment Inspection Record Holder
Mfr # SERVICE-CARD-HO
Zoro # G4712808
product price: $31.97
/ea
$31.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5 in
- Width 2.3 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # SERVICE-CARD-HO
- Zoro # G4712808
- UPC # 805042000724
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 8.5 in |
Width | 2.3 in |
Details
Item | Equipment Inspection Record Holder |
Material | Plastic |
Description
Equipment Inspection Record Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Sound Control SH Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 25 dB, Foam, Gray (10129327)
- HARRIS INDUSTRIES YELLOW "CAUTION" 3X1000FT BARRIER TAPE (T20101-2 MIL)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, 4XL (ZFA106-4XL)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- HUGHES SAFETY SHOWERS Insulated Jacket for Gravity-Fed 10GFEW Eyewash Station (10GFEW-BLKT)
- HUGHES SAFETY SHOWERS Equipment Inspection Record, Pack of 2 (SERVICE-CARDS)
- HUGHES SAFETY SHOWERS Insulated Jacket for Gravity-Fed 16GFEW Eyewash Station (16GFEW-BLKT)
- HUGHES SAFETY SHOWERS Heated Jacket for Gravity-Fed 16GFEW Eyewash Station, 120V AC (16GFEW-BLKT-HT)
- HUGHES SAFETY SHOWERS Water Treatment Module, 317 gal. Tank (AQ1200)
- HUGHES SAFETY SHOWERS Safety Shower And Eye/Face Sign, Universl (ES-SIGN)
- RADIANS REWCART Eyewash Drain Cart (REWCART)
- Hughes Safety Showers Eyewash Stations and Shower Equipment