Shop All Eyewash Stations
This Product is Discontinued
Justrite
Emergency Wash, Portable, 4 gal. (Discontinued)
Mfr # 38GEW
Zoro # G4711557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 32.3"
- Width 8.1"
- Color Green
- Flow Rate 1.59 gal/min
- Material Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 38GEW
- Zoro # G4711557
- UPC # 697841186279
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 32.3" |
Width | 8.1" |
Depth | 11.5" |
Details
Item | Eyewash Station |
Color | Green |
Flow Rate | 1.59 gal/min |
Material | Stainless Steel Cylinder |
Description
Emergency Wash,Portable,4 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.