Shop All Combination Units
Justrite
Emergency Tank Shower, Eye Wash, 528 gal.
Mfr # QS2000
Zoro # G4712169
product price: $36,100.00
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.
$36,100.00
Free 30-Day Returns
Key Features
- Height 146.9"
- Color Multicolor
- Mount Type Floor
- Pipe Material UPVC and Stainless Steel
- Flow Rate Eye/Face: 3 gal/min; Shower/Body: 20 gal/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # QS2000
- Zoro # G4712169
- UPC # 697841191754
- Country of Origin Canada
- Category Combination Units
Dimensions
Height | 146.9" |
Width | 82.1" |
Depth | 60.2" |
Details
Item | Emergency Tank Shower,Eye Wash,528 gal. |
Color | Multicolor |
Mount Type | Floor |
Pipe Material | UPVC and Stainless Steel |
Flow Rate | Eye/Face: 3 gal/min; Shower/Body: 20 gal/min |
Valve Material | Shower Valve: UPVC, Eyewash: Stainless Steel |
Eyewash Bowl Material | GRP Composite |
Electrical Ratings | 110 VAC, Single Phase, 60/50 Hz |
Material | Frame: Galvanized Steel, Tank: Medium Density Polyethylene, Tank Casing and Lid: Heavy-duty GRP, Nozzle: Nylon 6 |
Eyewash Activation | Eye/Face wash: Lift Lid Up |
Shower Activation | Shower: Push Bar |
Description
Emergency Tank Shower,Eye Wash,528 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter B Oil Rubbed Bronze 4" (RL4B-10B)
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- BRADY Label, White, Labels/Roll: 500 (M6-130-499)
- STEINER Spats, 5In, Brown, PR (12185)
- JUSTRITE Combination Shower, Floor Mount, Closed (18G45GT)
- JUSTRITE Combination Shower, Floor Mount, SS (18GS75G)
- JUSTRITE Laboratory Combination Shower, Wall Mount (L33GS34G)
- JUSTRITE Combo Shower, Freeze Protected, Floor, 120 (H5G45G-1H)
- JUSTRITE Combination Shower, Floor Mount (18G85G)
- JUSTRITE Lab Combination Shower, Floor Mount (L18GS34G)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902SSH)
- Justrite Eyewash Stations and Shower Equipment