Shop All Spill Containment Accessories
Justrite
ECONBERM REMWALL 12X39
Mfr # T8204YE
Zoro # G109614570
product price: $3,519.99
/ea
Free Shipping & Returns
$3,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 468 in
- Drain Included No
- Width 144 in
- Height 4.5 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8204YE
- Zoro # G109614570
- UPC # 48441006823
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 468 in |
Width | 144 in |
Height | 4.5 in |
Details
Drain Included | No |
Color | Yellow |
Spill Capacity | 1310 gal |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-488)
- BROTHER INTERNATIONAL White on Black 1 2'' Tape (TZE335)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (34-875/XS)
- MSA SAFETY Full Face Respirator, M, Bayonet, Hycar (10083793)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE Single Drum Spill Container, Black (28685)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVC-154)
- Justrite Spill Control Supplies