Shop All Safety Cabinet Accessories
Justrite
EAGLE YEL 2.5 GAL SAF/T1
Mfr # UI25FSY
Zoro # G909842470
product price: $76.37
/ea
Free Shipping & Returns
$76.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 24-Gauge Galvanized Steel
- Includes Contains Funnel
- Height 10 in
- Depth 11.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # UI25FSY
- Zoro # G909842470
- UPC # 48441004584
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 10 in |
Depth | 11.25 in |
Details
Color | Yellow |
Material | 24-Gauge Galvanized Steel |
Includes | Contains Funnel |
Standards | CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only |
Load Capacity | 2.5 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE CO Smoke Detector, AA Battery, Residential (900-CUAR)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S59EP-58-009)
- GEMTOR 4 ft.L Shock Absorbing Lanyard (SP1101LA4)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0219-NP_14x10)
- JUSTRITE Cabinet Caster Wheels, 5-33/64 in. W, PR (22638)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- JUSTRITE SpillSlope Shelf, 31 In. W, 31 In. D (29952)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- Justrite Safety Storage