Shop All Spill Control Kits and Stations
Justrite
EAGLE TALONSX BERM 12X12X1 ft BLK
Mfr # T8430
Zoro # G209114697
product price: $2,278.99
/ea
Free Shipping & Returns
$2,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Capacity 1077 gal
- Height 12 in
- Length 144 in
- Material XR5 Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8430
- Zoro # G209114697
- UPC # 48441006403
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 144 in |
Details
Color | Black |
Container Capacity | 1077 gal |
Material | XR5 Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fire Extinguisher Carrier, Steel, For Tank Weight 100 lb (FEC-1)
- KIMTECH hood, Universal, White, SMS, PK100 (88849)
- BOSS Men's Indoor/Outdoor Jersey Work Gloves Brown L 1 pair (4027)
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- JUSTRITE Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow (1689)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- Justrite Spill Control Kits and Stations