Shop All Secondary Spill Containment
Justrite
EAGLE TALON SX BERM 4X8X8 in BLK
Mfr # T8425
Zoro # G609136114
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 159 gal
- Color Black
- Material XR5 Coated Fabric
- Outside Height 8 in
- Outside Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8425
- Zoro # G609136114
- UPC # 48441006359
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Height | 8 in |
Outside Width | 48 in |
Outside Length | 96 in |
Details
Capacity | 159 gal |
Color | Black |
Material | XR5 Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Black, XL (1UM57)
- CALLOWAY MILLS Red, Black, 24 W x 36 L (105012436)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (151XST-120A)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XS (6) (99-1-275BP-6)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28626)
- JUSTRITE Spill Tray, 12 gal Spill Capacity, Polyethylene (28715)
- JUSTRITE Drum Spill Containment Pallet, 4 Drum, 5 (28637)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28622)
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- Justrite Secondary Spill Containment