Shop All Spill Control Kits and Stations
Justrite
EAGLE TALON SX BERM 4X4X8 in BLK
Mfr # T8421
Zoro # G109173039
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Capacity 80 gal
- Height 8 in
- Length 48 in
- Material XR5 Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8421
- Zoro # G109173039
- UPC # 48441006311
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 8 in |
Length | 48 in |
Details
Color | Black |
Container Capacity | 80 gal |
Material | XR5 Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86427)
- PLASTICADE Panel, Vertical, HIP (4100-36-HI-P)
- UNCLE MIKES Duty Belt, L, Black (89083)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- JUSTRITE Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow (1689)
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- UNIMED MIDWEST Bio-Wipe Bag 11-1/2 x 12 In, PK10 (MLBM015111)
- Justrite Spill Control Supplies