Shop All Safety Cabinet Accessories
Justrite
EAGLE T8200-64 FOAMLOG 64 in X4.5 in X4.5 in
Mfr # T820064
Zoro # G709842434
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 64 in
- Depth 4.5 in
- Height 4.5 in
- Material PVC Coated Fabric
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T820064
- Zoro # G709842434
- UPC # 48441007837
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 64 in |
Depth | 4.5 in |
Height | 4.5 in |
Details
Material | PVC Coated Fabric |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, XL (70129_310-XL)
- PAULSON MFG Paulson High Performance 10" Welding Face Shield, Shade 5, IM22- L6F5 (IM22-L6F5)
- HONEYWELL NORTH Fibre Metal F5500Faceshield Headgear with Speedy Mounting Loops Combo (F5500BP)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0210BL)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- Justrite Safety Cabinet Accessories