Shop All Safety Cabinet Accessories
Justrite
EAGLE STAINLESS STEEL CAN
Mfr # 1301
Zoro # G709842342
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CARB Compliance; FM Approval
- Load Capacity 1 gal
- Color Stainless Steel
- Depth 8 in
- Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1301
- Zoro # G709842342
- UPC # 48441226320
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 8 in |
Width | 4.25 in |
Height | 13 in |
Details
Standards | CARB Compliance; FM Approval |
Load Capacity | 1 gal |
Color | Stainless Steel |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, M (V1023560U-M)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480G90)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778B)
- JACKSON SAFETY Replace 4Pt Ratch Suspens Comfortable Headgear Select Hats (14936)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JAMCO Flammable Cabinet Shelf, 55 3/4 in W (GS359)
- Justrite Safety Storage