Shop All Safety Cabinet Accessories
Justrite
EAGLE SS SFTY CAN W/ECO FAUCET
Mfr # 1327
Zoro # G609842183
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11.25 in
- Material Stainless Steel
- Color Stainless Steel
- Load Capacity 5 gal
- Standards FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1327
- Zoro # G609842183
- UPC # 48441228515
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 11.25 in |
Height | 15.875 in |
Details
Material | Stainless Steel |
Color | Stainless Steel |
Load Capacity | 5 gal |
Standards | FM Approval |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY B30 Series Basic Starter Supply Kit-Small, Vinyl Labels Included: Yellow, 4in White, 2.25in Red (146069)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 6, 1 PR (11-644V)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-C-21-NO-R5X-A)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- ULTRATECH Containment Utility Tray, 12 In. W (1060)
- Justrite Safety Storage