Shop All Safety Cabinet Accessories
Justrite
EAGLE SPNEST XT DRIPPAD 4 ft X 4 ft
Mfr # T8362
Zoro # G709842540
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC Coated Fabric
- Load Capacity 8 gal
- Height 3 in
- Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8362
- Zoro # G709842540
- UPC # 48441006694
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 3 in |
Depth | 48 in |
Details
Color | Yellow |
Material | PVC Coated Fabric |
Load Capacity | 8 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Passive Earmuff, PR (263-V3CM)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-571)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Cabinet Caster Wheels, 5-33/64 in. W, PR (22638)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- Justrite Safety Storage