Shop All Safety Cabinet Accessories
Justrite
EAGLE SPNEST XT DRIPPAD 3 ft X 3 ft
Mfr # T8360
Zoro # G709842533
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Depth 36 in
- Color Yellow
- Load Capacity 4 gal
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8360
- Zoro # G709842533
- UPC # 48441006670
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 36 in |
Height | 3 in |
Details
Material | PVC Coated Fabric |
Color | Yellow |
Load Capacity | 4 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-2X PR (RWG23XXL)
- INCOM White Reflective Marking Tape (RST101)
- HONEYWELL UVEX Disposable Lens Cleaning Station, 16 oz. (S483)
- JUSTRITE Shelf, 2 In. H, 14 In. W, 13 In. D (29935)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- Justrite Safety Cabinet Accessories