Shop All Spill Control Kits and Stations
Justrite
EAGLE SPILLNEST POOL 66 GAL.
Mfr # T8611
Zoro # G309067480
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Capacity 66 gal
- Height 12 in
- Material PVC Coated Fabric
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8611
- Zoro # G309067480
- UPC # 48441008247
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 12 in |
Details
Color | Yellow |
Container Capacity | 66 gal |
Material | PVC Coated Fabric |
Standards | EPA 40; EPA Compliance; NPDES; SPCC Compliance |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BC)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size L (30-1-903K-1-0K)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, M (RWG800M)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Face Unbound (30706)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- JUSTRITE Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow (1689)
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- OIL-DRI Portable Spill Kit, Oil-Based Liquids (L90350)
- Justrite Spill Control Kits and Stations