Shop All Safety Cabinet Accessories
Justrite
EAGLE SMALL CORNER PROTECTOR/21
Mfr # 1720
Zoro # G709842052
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material High-Density-Polyethylene
- Height 21 in
- Depth 6 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1720
- Zoro # G709842052
- UPC # 48441000012
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 21 in |
Depth | 6 in |
Width | 10 in |
Details
Color | Yellow |
Material | High-Density-Polyethylene |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-3-D-10)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK (67-307/XL)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl (DL4BUV50)
- OCCUNOMIX XL High Visibility Jacket, Orange (LUX-ETJBJ-OXL)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Gray (306 MED GRAY)
- Justrite Safety Storage