Shop All Safety Cabinet Accessories
Justrite
EAGLE SELF-CLOSE ADAPTER KIT
Mfr # 1967G
Zoro # G109841907
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- Height 11 in
- Material Steel
- Color Gray
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1967G
- Zoro # G109841907
- UPC # 48441000203
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 11 in |
Height | 11 in |
Width | 11 in |
Details
Material | Steel |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Airline Hose, 50 ft. L, 1/2 In. Dia. (W-3020-50)
- IRONCLAD PERFORMANCE WEAR Winter Leather Impact Gloves, XL, PR (G-EHVIP-05-XL)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, High Voltage Out Bilingual (DS-High Voltage Out Bilingual)
- CONDOR Flammable Liquid Safety Cabinet, 23-3/8in (45AE83)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- Justrite Safety Cabinet Accessories