Shop All Bench Cans
Justrite
Eagle Safety Plunger Can - 4 Quart Polyethylene
Mfr # P714
Zoro # G802665060
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FM Approval
- Can Material High-Density-Polyethylene
- Height 13 in
- Outside Dia. 7.75 in
- Can Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # P714
- Zoro # G802665060
- UPC # 48441224708
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 13 in |
Outside Dia. | 7.75 in |
Details
Standards | FM Approval |
Can Capacity | 1 gal |
Can Material | High-Density-Polyethylene |
Can Color | Red |
Description
SAFETY PLUNGER CAN POLYETHYLENE PLUNGER CAN HELPS SAFELY MOISTEN CLEANING CLOTHS OR SWABS WITHOUT SPILLING FLAMMABLE OR VOLATILE LIQUIDS. WHEN 5-1/4" DIA. DASHER PLATE IS PUSHED DOWN, THE CAN DISPENSES A SMALL AMOUNT OF LIQUID. SURPLUS LIQUID DRAINS BACK INTO RESERVOIR USING BRASS PLUNGER AND PUMP ASSEMBLY. FLAME ARRESTOR DASHER SCREEN. CAN HAS A CAPACITY OF 1 QUART. COMPLIES WITH OSHA STANDARDS. FM APPROVED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 65 in (YPI77X)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (JR0111ID)
- SQUIDS BY ERGODYNE Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Red (3400)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Ylw, L, PR (G43RTRF01012)
- JUSTRITE Bench Can, 1 Qt., Steel, Yellow (10171)
- JUSTRITE Bench Can, 2 Qt., Steel, Yellow (10291)
- JUSTRITE Plunger Can, 1 Gal., Galvanized Steel, Red (10308)
- JUSTRITE Plunger Can, 1 qt., Steel, Yellow (10118)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10375)
- JUSTRITE Bench Can, 1 Qt., Galvanized Steel, Red (10175)
- EAGLE MFG Bench Can, 1/2 Gal., Galvanized Steel, Red (B602)
- Justrite Bench Cans