Shop All Bench Cans
Justrite
Eagle Safety Plunger Can - 2 Quart Polyethylene
Mfr # P712
Zoro # G502664998
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FM Approval
- Can Material High-Density-Polyethylene
- Height 11 in
- Outside Dia. 6.5 in
- Can Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # P712
- Zoro # G502664998
- UPC # 48441224609
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 11 in |
Outside Dia. | 6.5 in |
Details
Standards | FM Approval |
Can Capacity | 0.5 gal |
Can Material | High-Density-Polyethylene |
Can Color | Red |
Description
SAFETY PLUNGER CAN POLYETHYLENE PLUNGER CAN HELPS SAFELY MOISTEN CLEANING CLOTHS OR SWABS WITHOUT SPILLING FLAMMABLE OR VOLATILE LIQUIDS. WHEN 5-1/4" DIA. DASHER PLATE IS PUSHED DOWN, THE CAN DISPENSES A SMALL AMOUNT OF LIQUID. SURPLUS LIQUID DRAINS BACK INTO RESERVOIR USING BRASS PLUNGER AND PUMP ASSEMBLY. FLAME ARRESTOR DASHER SCREEN. CAN HAS A CAPACITY OF 1 QUART. COMPLIES WITH OSHA STANDARDS. FM APPROVED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9EE)
- LYLE Alum Danger Admittance To, 10"x7" (LCU4-0573-NA_10X7)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0389-ND_5X3.5 (LCU4-0389-ND_5X3.5)
- JUSTRITE Plunger Can, 1 qt., Steel, Yellow (10118)
- JUSTRITE Dispensing Bottle, 8 oz Capacity, Polyethylene, Red, 3 1/8 in Outside Diameter, FM Approved (14004)
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- JUSTRITE Plunger Can, 1 qt., Polyethylene, Red (14018)
- JUSTRITE Swab Pail, 6 Qt., Steel, Red (10471)
- EAGLE MFG Bench Can, 1/2 Gal., Galvanized Steel, Red (B602)
- Justrite Safety Storage