Shop All Safety Cabinet Accessories
Justrite
EAGLE SAFETY CAN YELLOW/EAGLE
Mfr # UI10SY
Zoro # G609842503
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Load Capacity 1 gal
- Material 24-Gauge Galvanized Steel
- Depth 9 in
- Standards CARB Compliance; NFPA Code 30; FM Approval; UL Approval; ULC Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # UI10SY
- Zoro # G609842503
- UPC # 48441221332
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 8 in |
Depth | 9 in |
Details
Load Capacity | 1 gal |
Material | 24-Gauge Galvanized Steel |
Standards | CARB Compliance; NFPA Code 30; FM Approval; UL Approval; ULC Approval |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, S (RWG27TS)
- GRABBER WARMERS Warmers Non-Toxic Foot Warmer , 2PK (FWMLES)
- MCR SAFETY Mechanics Gloves, XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XL)
- BRADLEY Bradley S45123 Plastic Eyewash Handle Prepack (S45-123)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- CONDOR Flame Storage, Accessory, 29"x30-9/16" (FS-SH-2930)
- Justrite Safety Cabinet Accessories