Shop All Safety Cabinet Accessories
Justrite
EAGLE S37 STAINLESS STEEL FLAME
Mfr # S37FLAME
Zoro # G009842424
Free Shipping & Returns
$84.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.9375 in
- Material Stainless Steel
- Height 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # S37FLAME
- Zoro # G009842424
- UPC # 48441437856
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 3.9375 in |
Height | 3.25 in |
Details
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Back Support, M, Spandex, 34 to 38"Waist (1909M)
- 3M Disposable Respirator, N95, White, PK20 (9205+)
- ERB SAFETY Replacement Bump Cap Brow Pad, Moisture Wicking Sweatband, Nylon/Polyester Foam, Blue (19124)
- JAMCO Extra Shelf, Safety Cabinet, 43x34 (GS343S)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Cabinet Caster Wheels, 5-33/64 in. W, PR (22638)
- JUSTRITE Fuse Link Assembly (29988)
- Justrite Safety Cabinet Accessories