Shop All Safety Cabinet Accessories
Justrite
EAGLE S S SAFETY CAN/RUBBER/T1
Mfr # 1315
Zoro # G609842367
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FM Approval
- Color Stainless Steel
- Depth 11.25 in
- Load Capacity 5 gal
- Height 15.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1315
- Zoro # G609842367
- UPC # 48441228157
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 11.25 in |
Height | 15.875 in |
Details
Standards | FM Approval |
Color | Stainless Steel |
Load Capacity | 5 gal |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- NMC Electrical Marker, 120/208 Volts, Pk25 (JL22037O)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- Justrite Safety Storage