Shop All Safety Cabinet Accessories
Justrite
EAGLE REPLACE PAD XL. 5/BOX
Mfr # T8343RP
Zoro # G409842499
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Load Capacity 4 gal
- Width 38 in
- Height 1 in
- Depth 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # T8343RP
- Zoro # G409842499
- UPC # 48441008148
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 38 in |
Height | 1 in |
Depth | 42 in |
Details
Material | PVC Coated Fabric |
Load Capacity | 4 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR (11-318)
- TUCKER Glove, Fryer , 20", X-Large, Pr (BK92205)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BY)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BL)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- Justrite Safety Storage