Shop All Safety Cabinet Accessories
Justrite
EAGLE REPLACE PAD SM. 5/BOX
Mfr # T8340RP
Zoro # G309842452
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Load Capacity 1 gal
- Height 1 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8340RP
- Zoro # G309842452
- UPC # 48441008117
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 in |
Depth | 22 in |
Details
Material | PVC Coated Fabric |
Load Capacity | 1 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cartridge Adapter (803622)
- HELLY HANSEN Rain Jacket with Hood, Navy, 2XL (70317_590-2XL)
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (3LHGRN)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB122SBULG002500)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- Justrite Safety Storage