Shop All Safety Cabinets
Justrite
Eagle Poly Acid & Corrosive Cabinet CRA4510 with Self Close - 45 Gallon, Blue
Mfr # CRA4510X
Zoro # G205609036
original price:
$3,180.24
8% off
new price: $2,904.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,904.99
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Color Blue
- Material 18-Gauge Steel
- Standards NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CRA4510X
- Zoro # G205609036
- UPC # 48441691395
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 43 in |
Outside Length | 18 in |
Inside Height | 60.5" |
Inside Length | 14.6" |
Outside Height | 65 in |
Inside Width | 39.5" |
Exterior Height | 65 in |
Exterior Width | 43 in |
Details
Capacity | 45 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Color | Blue |
Material | 18-Gauge Steel |
Standards | NFPA Code 30; FM Approval |
Number of Shelves | 2 |
Number of Doors | 2 |
Door Type | Self-close |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 45 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 6 EYE AT, WOMENS PR (A360-11W)
- RADIANS Eyewash Eyewash Tank Stand (REWSTAND)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- JESSUP GLO BRITE Exit, PF50, White w/Green Outline Single (7120-B)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- JUSTRITE SURE-GRIPĀ® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- Justrite Safety Cabinets