Shop All Safety Cabinets
Justrite
Eagle Pesticide Safety Drum Cabinet with Self Close - 55 Gallon
Mfr # PEST2610X
Zoro # G105856738
product price: $4,381.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,381.99
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Color Green
- Door Type Self-close
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # PEST2610X
- Zoro # G105856738
- UPC # 48441692347
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 30.75" |
Outside Length | 34 in |
Outside Width | 34 in |
Outside Height | 65 in |
Inside Length | 30.34" |
Inside Height | 60.5" |
Exterior Width | 34 in |
Exterior Height | 65 in |
Details
Capacity | 55 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Color | Green |
Door Type | Self-close |
Number of Doors | 2 |
Standards | NFPA Code 30; FM Approval |
Lockable | Yes |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 55 gal |
Description
eagle's 55 gallon, self-closing, pesticide vertical drum storage safety cabinet, can safely contain a 55-gallon drum and provides needed protection for companies who specialize in lawn care, golf course management, agricultural interests or who handle and store pesticides and poisons. The cabinet features a convenient half shelf for additional storage space for accessories or containers and drum supports to keep drums elevated off cabinet sump. Constructed of 18-gauge (1 mm) steel, the sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with trilingual warning label, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are fm-approved and meet nfpa code 30 and osha requirements. features: reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors constructed of 18-gauge steel lead-free, high-gloss, baked-on powder finish continuous piano hinges ground connection four adjustable galvanized leveling legs trilingual warning labels 2 in (5.1 cm) raised leakproof sill patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) uniform distributed load (udl) internal and external welded construction two 2 in (5.1 cm) internal vents with fire baffle and cap flush mounted door handle with key lock three-point stainless steel bullet latching system 3 in (7.6 cm) centers for shelf brackets self-latching doors door closings: self-closing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR470)
- NMC Danger Do Not Use Sign, D510RB (D510RB)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- Justrite Safety Storage